Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPSE 5C 516 SKT RECP

  • Mfr # KPSE02E145SXLC

  • Zoro # G207510613


product price: $18.15
/ea

Key Features

Insert Arrangement
14-5
Mounting Type
Box - Front Mount - Thru Holes
Service Rating
II
No. of Contacts
5
Grommet & Seals Material
Neoprene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPSE02E145SXLC
Zoro #
G207510613
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
5#16

Details

Insert Arrangement
14-5
Mounting Type
Box - Front Mount - Thru Holes
Service Rating
II
No. of Contacts
5
Grommet & Seals Material
Neoprene
Crimp Wire Gauge
20, 18, 16
Shell Material
Aluminum Alloy
Rotation Angle
92
Sealing
IP67
Operating Voltage AC V RMS Max
1000
Operating Voltage DC
1275
Connector Style
Receptacle
Amperage Rating
13A
Shielding
Yes
Connector Type
Circular
Insert Rotation/Keying
X
Contact Style
Socket
Insert Material
Neoprene
Shell Color
Olive Drab
Termination Method
Crimp
Contact Mating Life
500
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Shell Plating
Olive Drab Cadmium
Contacts Supplied
No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.