Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPSE 5C 516 SKT RECP

  • Mfr # KPSE02E145SYF0

  • Zoro # G807510648


product price: $22.69
/ea

Key Features

No. of Contacts
5
Connector Style
Receptacle
Contact Mating Life
500
Shielding
Yes
Rotation Angle
184
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPSE02E145SYF0
Zoro #
G807510648
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
5#16

Details

No. of Contacts
5
Connector Style
Receptacle
Contact Mating Life
500
Shielding
Yes
Rotation Angle
184
Termination Method
Crimp
Insert Material
Neoprene
Shell Material
Aluminum Alloy
Sealing
IP67
Shell Plating
Olive Drab Cadmium
Mounting Type
Box - Front Mount - Thru Holes
Shell Color
Olive Drab
Crimp Wire Gauge
20, 18, 16
Insert Rotation/Keying
Y
Grommet & Seals Material
Neoprene
Operating Voltage DC
1275
Connector Type
Circular
Contact Style
Socket
Insert Arrangement
14-5
Operating Voltage AC V RMS Max
1000
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Amperage Rating
13A
Service Rating
II
Contacts Supplied
No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.