Zoro Homepage

KPSE 5C 516 SKT RECP

  • Mfr # KPSE02E145SYLC

  • Zoro # G607510435


product price: $22.69
/ea

Key Features

Shell Plating
Olive Drab Cadmium
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Shielding
Yes
Mounting Type
Box - Front Mount - Thru Holes
Shell Color
Olive Drab
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPSE02E145SYLC
Zoro #
G607510435
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
5#16

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.