Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPSE 5C 516 SKT RECP

  • Mfr # KPSE02E145SZLC

  • Zoro # G507510443


product price: $18.15
/ea

Key Features

Shell Color
Olive Drab
Grommet & Seals Material
Neoprene
Contact Mating Life
500
No. of Contacts
5
Insert Arrangement
14-5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KPSE02E145SZLC
Zoro #
G507510443
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
5#16

Details

Shell Color
Olive Drab
Grommet & Seals Material
Neoprene
Contact Mating Life
500
No. of Contacts
5
Insert Arrangement
14-5
Insert Rotation/Keying
Z
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Connector Style
Receptacle
Amperage Rating
13A
Insert Material
Neoprene
Crimp Wire Gauge
20, 18, 16
Rotation Angle
273
Connector Type
Circular
Shell Material
Aluminum Alloy
Mounting Type
Box - Front Mount - Thru Holes
Operating Voltage DC
1275
Service Rating
II
Sealing
IP67
Contact Style
Socket
Contacts Supplied
No
Shell Plating
Olive Drab Cadmium
Shielding
Yes
Termination Method
Crimp
Operating Voltage AC V RMS Max
1000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.