Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPSE 5C 516 SKT RECP

  • Mfr # KPSE07E145SA206

  • Zoro # G507510504


product price: $69.75
/ea

Key Features

Insert Material
Neoprene
Shell Color
Black
Operating Voltage AC V RMS Max
1000
Insert Arrangement
14-5
Crimp Wire Gauge
20, 18, 16
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPSE07E145SA206
Zoro #
G507510504
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
5#16

Details

Insert Material
Neoprene
Shell Color
Black
Operating Voltage AC V RMS Max
1000
Insert Arrangement
14-5
Crimp Wire Gauge
20, 18, 16
Shell Plating
Black Zinc Cobalt
Contact Material
Copper Alloy
Contact Plating
Gold
Specification
MIL-DTL-26482
Insert Rotation/Keying
Normal
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Contact Mating Life
500
Sealing
Sealed
Amperage Rating
13A
No. of Contacts
5
Endbell Type
Grommet Nut
Contacts Supplied
Yes
Service Rating
II
Orientation
Straight
Rotation Angle
14
Operating Voltage DC
1275
Contact Style
Socket
Grommet & Seals Material
Neoprene
Mounting Type
Jam Nut - Front Mount
Shell Material
Aluminum Alloy
Connector Type
Circular
Connector Style
Receptacle
Termination Method
Crimp
Shielding
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.