
KPSE 61C 6120 PIN PLUG
Mfr # KPSE052461PF0
Zoro # G307566145
product price: $60.99
/eaKey Features
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
No. of Contacts
61
Shell Plating
Olive Drab Cadmium
Insert Material
Neoprene
Service Rating
I
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KPSE052461PF0
Zoro #
G307566145
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
61#20
Details
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
No. of Contacts
61
Shell Plating
Olive Drab Cadmium
Insert Material
Neoprene
Service Rating
I
Shell Material
Aluminum Alloy
Operating Voltage AC V RMS Max
600
Operating Voltage DC
850
Connector Style
Plug
Amperage Rating
13A
Shell Color
Olive Drab
Mounting Type
Cable
Contact Style
Pin
Insert Arrangement
24-61
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.