Zoro Homepage

KPSE 61C 6120 PIN PLUG

  • Mfr # KPSE06E2461PF42

  • Zoro # G807565877


product price: $92.65
/ea
Free Shipping & Returns

Key Features

Operating Voltage DC
850
Contact Style
Pin
Contact Plating
50 microinches Gold Plate on Activated Area
Contact Mating Life
500
Termination Method
Crimp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPSE06E2461PF42
Zoro #
G807565877
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
61#20

Details

Operating Voltage DC
850
Contact Style
Pin
Contact Plating
50 microinches Gold Plate on Activated Area
Contact Mating Life
500
Termination Method
Crimp
No. of Contacts
61
Insert Arrangement
24-61
Operating Voltage AC V RMS Max
600
Connector Type
Circular
Endbell Type
Compression Nut
Crimp Wire Gauge
24, 22, 20
Service Rating
I
Contacts Supplied
Yes
Shell Material
Aluminum Alloy
Amperage Rating
13A
Insert Material
Neoprene
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Orientation
Straight
Shielding
Yes
Shell Plating
Olive Drab Cadmium
Shell Color
Olive Drab
Mounting Type
Cable
Connector Style
Plug
Contact Material
Copper Alloy
Grommet & Seals Material
Neoprene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.