Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPSE 61C 6120 PIN PLUG

  • Mfr # KPSE06E2461PWLC

  • Zoro # G207566016


product price: $73.15
/ea

Key Features

Connector Type
Circular
Sealing
IP67
Service Rating
I
Connector Style
Plug
Contact Mating Life
500
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPSE06E2461PWLC
Zoro #
G207566016
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
61#20

Details

Connector Type
Circular
Sealing
IP67
Service Rating
I
Connector Style
Plug
Contact Mating Life
500
Contact Style
Pin
Insert Material
Neoprene
Amperage Rating
13A
Shell Plating
Olive Drab Cadmium
Orientation
Straight
Operating Voltage DC
850
Grommet & Seals Material
Neoprene
Termination Method
Crimp
Shell Material
Aluminum Alloy
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Shell Color
Olive Drab
Crimp Wire Gauge
24, 22, 20
Endbell Type
Compression Nut
Rotation Angle
90
Insert Arrangement
24-61
No. of Contacts
61
Contacts Supplied
No
Insert Rotation/Keying
W
Mounting Type
Cable
Shielding
Yes
Operating Voltage AC V RMS Max
600

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.