Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPSE 61C 6120 PIN PLUG

  • Mfr # KPSE06E2461PXF0

  • Zoro # G707566035


product price: $64.25
/ea

Key Features

Contact Size
61#20
Mounting Type
Cable
Orientation
Straight
Termination Method
Crimp
Shell Plating
Olive Drab Cadmium
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPSE06E2461PXF0
Zoro #
G707566035
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
61#20

Details

Mounting Type
Cable
Orientation
Straight
Termination Method
Crimp
Shell Plating
Olive Drab Cadmium
Grommet & Seals Material
Neoprene
Insert Arrangement
24-61
Contacts Supplied
No
Endbell Type
Compression Nut
Insert Material
Neoprene
Service Rating
I
Insert Rotation/Keying
X
Shell Color
Olive Drab
Operating Voltage DC
850
Operating Voltage AC V RMS Max
600
Connector Style
Plug
Amperage Rating
13A
Contact Style
Pin
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Rotation Angle
180
Crimp Wire Gauge
24, 22, 20
Contact Mating Life
500
Sealing
IP67
Connector Type
Circular
No. of Contacts
61
Shielding
Yes
Shell Material
Aluminum Alloy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.