Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPSE 61C 6120 PIN PLUG

  • Mfr # KPSE06E2461PXFO

  • Zoro # G907566002


product price: $73.15
/ea

Key Features

Grommet & Seals Material
Neoprene
Operating Voltage DC
850
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Sealing
IP67
Termination Method
Crimp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KPSE06E2461PXFO
Zoro #
G907566002
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
61#20

Details

Grommet & Seals Material
Neoprene
Operating Voltage DC
850
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Sealing
IP67
Termination Method
Crimp
Insert Material
Neoprene
Shielding
Yes
Insert Rotation/Keying
X
Service Rating
I
Orientation
Straight
Shell Plating
Olive Drab Cadmium
Insert Arrangement
24-61
Connector Type
Circular
Operating Voltage AC V RMS Max
600
Amperage Rating
13A
Shell Material
Aluminum Alloy
No. of Contacts
61
Endbell Type
Compression Nut
Contacts Supplied
No
Contact Style
Pin
Mounting Type
Cable
Rotation Angle
180
Contact Mating Life
500
Connector Style
Plug
Shell Color
Olive Drab
Crimp Wire Gauge
24, 22, 20

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.