Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPSE 61C 6120 PIN PLUG

  • Mfr # KPSE06E2461PY

  • Zoro # G107565775


product price: $91.99
/ea
Free Shipping & Returns

Key Features

Contact Style
Pin
Connector Style
Plug
Connector Type
Connector Circular
Insert Arrangement
24-61
Amperage Rating
13A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPSE06E2461PY
Zoro #
G107565775
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
61#20

Details

Contact Style
Pin
Connector Style
Plug
Connector Type
Connector Circular
Insert Arrangement
24-61
Amperage Rating
13A
Shell Color
Olive Drab
Grommet & Seals Material
Neoprene
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
No. of Contacts
61
Operating Voltage AC V RMS Max
600
Contact Mating Life
500
Specification
MIL-DTL-26482 Style
Contact Plating
50 microinches Gold Plate on Activated Area
Shell Material
Aluminum Alloy
Contacts Supplied
Yes
Mounting Type
Cable
Shielding
Yes
Endbell Type
Compression Nut
Sealing
IP67
Shell Plating
Olive Drab Cadmium
Insert Material
Neoprene
Termination Method
Crimp
Insert Rotation/Keying
Y
Contact Material
Copper Alloy
Operating Voltage DC
850
Rotation Angle
270
Crimp Wire Gauge
24, 22, 20
Service Rating
I
Orientation
Straight

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.