Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPSE 61C 6120 PIN PLUG

  • Mfr # KPSE06E2461PYLC

  • Zoro # G007565783


product price: $64.25
/ea

Key Features

Shell Color
Olive Drab
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Contact Size
61#20
Insert Material
Neoprene
Contacts Supplied
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPSE06E2461PYLC
Zoro #
G007565783
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
61#20

Details

Shell Color
Olive Drab
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Insert Material
Neoprene
Contacts Supplied
No
Endbell Type
Compression Nut
Shell Material
Aluminum Alloy
Mounting Type
Cable
Grommet & Seals Material
Neoprene
Connector Style
Plug
Insert Rotation/Keying
Y
Contact Mating Life
500
Shielding
Yes
Amperage Rating
13A
Operating Voltage AC V RMS Max
600
Operating Voltage DC
850
Contact Style
Pin
No. of Contacts
61
Crimp Wire Gauge
24, 22, 20
Insert Arrangement
24-61
Termination Method
Crimp
Rotation Angle
270
Shell Plating
Olive Drab Cadmium
Service Rating
I
Orientation
Straight
Sealing
IP67
Connector Type
Circular

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.