Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPSE 61C 6120 PIN PLUG

  • Mfr # KPSE6E2461PF26F42

  • Zoro # G007565998


product price: $66.79
/ea

Key Features

Shielding
Yes
Connector Style
Plug
Contact Style
Pin
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Shell Color
Olive Drab
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPSE6E2461PF26F42
Zoro #
G007565998
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
61#20

Details

Shielding
Yes
Connector Style
Plug
Contact Style
Pin
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Shell Color
Olive Drab
Connector Type
Circular
Shell Plating
Olive Drab Cadmium
Grommet & Seals Material
Neoprene
Contact Material
Copper Alloy
Insert Arrangement
24-61
No. of Contacts
61
Operating Voltage DC
850
Service Rating
I
Termination Method
Crimp
Contact Plating
50 microinches Gold Plate on Activated Area
Insert Rotation/Keying
Normal
Contact Mating Life
500
Shell Material
Aluminum Alloy
Sealing
IP67
Insert Material
Neoprene
Specification
MIL-DTL-26482
Operating Voltage AC V RMS Max
600
Mounting Type
Cable
Amperage Rating
13A
Contacts Supplied
Yes
Crimp Wire Gauge
24, 22, 20

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.