Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPSE 61C 6120 PIN PLUG

  • Mfr # KPSE6E2461PXF26F42

  • Zoro # G307565995


product price: $66.79
/ea

Key Features

Connector Style
Plug
Grommet & Seals Material
Neoprene
Shell Plating
Olive Drab Cadmium
Contact Size
61#20
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPSE6E2461PXF26F42
Zoro #
G307565995
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
61#20

Details

Connector Style
Plug
Grommet & Seals Material
Neoprene
Shell Plating
Olive Drab Cadmium
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Contacts Supplied
Yes
Specification
MIL-DTL-26482
Insert Rotation/Keying
X
Mounting Type
Cable
Crimp Wire Gauge
24, 22, 20
Contact Style
Pin
Shell Material
Aluminum Alloy
Service Rating
I
No. of Contacts
61
Contact Plating
50 microinches Gold Plate on Activated Area
Termination Method
Crimp
Connector Type
Circular
Insert Arrangement
24-61
Contact Material
Copper Alloy
Sealing
IP67
Rotation Angle
180
Operating Voltage AC V RMS Max
600
Shielding
Yes
Amperage Rating
13A
Contact Mating Life
500
Operating Voltage DC
850
Insert Material
Neoprene
Shell Color
Olive Drab

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.