Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPSE 61C 6120 PIN RECP

  • Mfr # KPSE01E2461PF0

  • Zoro # G207570624


product price: $63.35
/ea

Key Features

Contacts Supplied
No
Shell Plating
Olive Drab Cadmium
Grommet & Seals Material
Neoprene
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Operating Voltage AC V RMS Max
600
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPSE01E2461PF0
Zoro #
G207570624
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
61#20

Details

Contacts Supplied
No
Shell Plating
Olive Drab Cadmium
Grommet & Seals Material
Neoprene
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Operating Voltage AC V RMS Max
600
Contact Mating Life
500
Insert Arrangement
24-61
Operating Voltage DC
850
Shell Material
Aluminum Alloy
Insert Material
Neoprene
No. of Contacts
61
Shielding
Yes
Crimp Wire Gauge
24, 22, 20
Contact Style
Pin
Connector Type
Circular
Orientation
Straight
Service Rating
I
Mounting Type
Cable
Sealing
IP67
Termination Method
Crimp
Connector Style
Receptacle
Endbell Type
Compression Nut
Amperage Rating
13A
Shell Color
Olive Drab

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.