Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPSE 61C 6120 PIN RECP

  • Mfr # KPSE01E2461PFO

  • Zoro # G607570613


product price: $63.35
/ea

Key Features

Shielding
Yes
Contact Size
61#20
Grommet & Seals Material
Neoprene
Orientation
Straight
Connector Style
Receptacle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPSE01E2461PFO
Zoro #
G607570613
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
61#20

Details

Shielding
Yes
Grommet & Seals Material
Neoprene
Orientation
Straight
Connector Style
Receptacle
Endbell Type
Compression Nut
Contacts Supplied
No
Amperage Rating
13A
Termination Method
Crimp
Shell Color
Olive Drab
Service Rating
I
Operating Voltage AC V RMS Max
600
Mounting Type
Cable
Connector Type
Circular
Insert Material
Neoprene
No. of Contacts
61
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Shell Plating
Olive Drab Cadmium
Sealing
IP67
Operating Voltage DC
850
Shell Material
Aluminum Alloy
Contact Style
Pin
Insert Arrangement
24-61
Crimp Wire Gauge
24, 22, 20
Contact Mating Life
500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.