Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPSE 61C 6120 PIN RECP

  • Mfr # KPSE01E2461PXLC

  • Zoro # G907570665


product price: $63.35
/ea

Key Features

Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Endbell Type
Compression Nut
Shell Material
Aluminum Alloy
No. of Contacts
61
Contact Size
61#20
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPSE01E2461PXLC
Zoro #
G907570665
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
61#20

Details

Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Endbell Type
Compression Nut
Shell Material
Aluminum Alloy
No. of Contacts
61
Shell Color
Olive Drab
Connector Type
Circular
Insert Rotation/Keying
X
Termination Method
Crimp
Crimp Wire Gauge
24, 22, 20
Shielding
Yes
Operating Voltage DC
850
Insert Material
Neoprene
Contact Mating Life
500
Insert Arrangement
24-61
Contact Style
Pin
Shell Plating
Olive Drab Cadmium
Amperage Rating
13A
Contacts Supplied
No
Grommet & Seals Material
Neoprene
Operating Voltage AC V RMS Max
600
Sealing
IP67
Connector Style
Receptacle
Service Rating
I
Rotation Angle
180
Orientation
Straight
Mounting Type
Cable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.