Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPSE 6C 620 PIN PLUG

  • Mfr # KPSE05106P

  • Zoro # G407567196


product price: $22.35
/ea

Key Features

Shell Plating
Olive Drab Cadmium
Grommet & Seals Material
Neoprene
Mounting Type
Cable
Termination Method
Crimp
Connector Type
Circular
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPSE05106P
Zoro #
G407567196
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
19#20

Details

Shell Plating
Olive Drab Cadmium
Grommet & Seals Material
Neoprene
Mounting Type
Cable
Termination Method
Crimp
Connector Type
Circular
Shell Material
Aluminum Alloy
Contact Mating Life
500
No. of Contacts
19
Insert Material
Neoprene
Amperage Rating
13A
Shell Color
Olive Drab
Contact Plating
50 microinches Gold Plate on Activated Area
Contact Material
Copper Alloy
Shielding
Yes
Contacts Supplied
Yes
Service Rating
I
Insert Arrangement
45205
Crimp Wire Gauge
24, 22, 20
Connector Style
Plug
Operating Voltage AC V RMS Max
600
Contact Style
Pin
Operating Voltage DC
850
Specification
MIL-DTL-26482
Sealing
IP67
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Insert Rotation/Keying
Normal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.