Zoro Homepage

KPSE 6C 620 PIN PLUG

  • Mfr # KPSE06F106PA206F187

  • Zoro # G607562946


product price: $39.95
/ea

Key Features

Connector Style
Plug
Operating Voltage DC
850
Shell Plating
Black Zinc Cobalt
Insert Material
Neoprene
Contact Mating Life
500
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPSE06F106PA206F187
Zoro #
G607562946
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
19#20

Details

Connector Style
Plug
Operating Voltage DC
850
Shell Plating
Black Zinc Cobalt
Insert Material
Neoprene
Contact Mating Life
500
Amperage Rating
13A
Contact Style
Pin
No. of Contacts
19
Mounting Type
Cable
Contact Material
Copper Alloy
Insert Arrangement
45205
Shell Color
Black
Operating Voltage AC V RMS Max
600
Service Rating
I
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Contact Plating
50 microinches Gold Plate on Activated Area
Shell Material
Aluminum Alloy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.