Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPSE 6C 620 PIN PLUG

  • Mfr # KPSE06F106PF42F26

  • Zoro # G507563142


product price: $20.89
/ea

Key Features

Mounting Type
Cable
Connector Type
Circular
Termination Method
Crimp
Crimp Wire Gauge
24, 22, 20
Insert Arrangement
45205
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPSE06F106PF42F26
Zoro #
G507563142
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
19#20

Details

Mounting Type
Cable
Connector Type
Circular
Termination Method
Crimp
Crimp Wire Gauge
24, 22, 20
Insert Arrangement
45205
Shell Color
Olive Drab
Insert Rotation/Keying
Normal
Insert Material
Neoprene
Contact Plating
50 microinches Gold Plate on Activated Area
Contact Material
Copper Alloy
Connector Style
Plug
Amperage Rating
13A
Shell Plating
Olive Drab Cadmium
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Sealing
IP67
Operating Voltage DC
850
No. of Contacts
19
Specification
MIL-DTL-26482
Operating Voltage AC V RMS Max
600
Contact Mating Life
500
Shielding
Yes
Contact Style
Pin
Grommet & Seals Material
Neoprene
Service Rating
I
Contacts Supplied
Yes
Shell Material
Aluminum Alloy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.