Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPSE 6C 620 PIN PLUG

  • Mfr # KPSE06F106PF42F26F0

  • Zoro # G207563176


product price: $17.65
/ea

Key Features

Insert Arrangement
45205
Insert Rotation/Keying
Normal
Shielding
Yes
Grommet & Seals Material
Neoprene
Specification
MIL-DTL-26482
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPSE06F106PF42F26F0
Zoro #
G207563176
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
19#20

Details

Insert Arrangement
45205
Insert Rotation/Keying
Normal
Shielding
Yes
Grommet & Seals Material
Neoprene
Specification
MIL-DTL-26482
Shell Color
Olive Drab
Operating Voltage AC V RMS Max
600
Insert Material
Neoprene
Operating Voltage DC
850
Connector Type
Circular
Contact Style
Pin
Contacts Supplied
No
Contact Plating
50 microinches Gold Plate
Mounting Type
Cable
Crimp Wire Gauge
24, 22, 20
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Sealing
IP67
Shell Plating
Olive Drab Cadmium
Amperage Rating
13A
Shell Material
Aluminum Alloy
Termination Method
Crimp
Service Rating
I
Contact Material
Copper Alloy
Connector Style
Plug
No. of Contacts
19
Contact Mating Life
500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.