Zoro Homepage

KPSE 6C 620 PIN PLUG

  • Mfr # KPSE06F106PWF42A206

  • Zoro # G607563219


product price: $31.59
/ea

Key Features

Connector Type
Circular
Shielding
Yes
Shell Material
Aluminum Alloy
Contact Material
Copper Alloy
Contacts Supplied
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPSE06F106PWF42A206
Zoro #
G607563219
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
19#20

Details

Connector Type
Circular
Shielding
Yes
Shell Material
Aluminum Alloy
Contact Material
Copper Alloy
Contacts Supplied
Yes
Contact Mating Life
500
Operating Voltage AC V RMS Max
600
Connector Style
Plug
Sealing
IP67
Shell Color
Black
Insert Rotation/Keying
W
Service Rating
I
Rotation Angle
90
No. of Contacts
19
Insert Arrangement
45205
Insert Material
Neoprene
Operating Voltage DC
850
Mounting Type
Cable
Contact Style
Pin
Specification
MIL-DTL-26482
Crimp Wire Gauge
24, 22, 20
Amperage Rating
13A
Termination Method
Crimp
Grommet & Seals Material
Neoprene
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Contact Plating
50 microinches Gold Plate on Activated Area
Shell Plating
Black Zinc Cobalt

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.