Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPSE 6C 620 PIN RECP

  • Mfr # KPSE01E106PDN

  • Zoro # G607565343


product price: $59.59
/ea

Key Features

Shell Material
Aluminum Alloy
Contact Mating Life
500
Orientation
Straight
Crimp Wire Gauge
24, 22, 20
Shell Color
Olive Drab
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPSE01E106PDN
Zoro #
G607565343
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
19#20

Details

Shell Material
Aluminum Alloy
Contact Mating Life
500
Orientation
Straight
Crimp Wire Gauge
24, 22, 20
Shell Color
Olive Drab
Endbell Type
Heat Shrink
No. of Contacts
19
Operating Voltage DC
850
Operating Voltage AC V RMS Max
600
Shell Plating
Olive Drab Cadmium
Insert Material
Neoprene
Specification
MIL-DTL-26482
Mounting Type
Cable
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Service Rating
I
Sealing
IP67
Insert Rotation/Keying
Normal
Connector Style
Receptacle
Contact Material
Copper Alloy
Connector Type
Circular
Termination Method
Crimp
Contact Plating
50 microinches Gold Plate on Activated Area
Contacts Supplied
Yes
Grommet & Seals Material
Neoprene
Insert Arrangement
45205
Contact Style
Pin
Shielding
Yes
Amperage Rating
13A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.