Zoro Homepage

KPSE 6C 620 SKT PLUG

  • Mfr # KPSE05106SA206

  • Zoro # G707170829


product price: $29.75
/ea

Key Features

No. of Contacts
6
Contact Mating Life
500
Operating Voltage DC
850
Operating Voltage AC V RMS Max
600
Contact Material
Copper Alloy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPSE05106SA206
Zoro #
G707170829
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
6#20

Details

No. of Contacts
6
Contact Mating Life
500
Operating Voltage DC
850
Operating Voltage AC V RMS Max
600
Contact Material
Copper Alloy
Insert Arrangement
45205
Shell Material
Aluminum Alloy
Shell Plating
Black Zinc Cobalt
Service Rating
I
Contact Style
Socket
Shell Color
Black
Contact Plating
50 microinches Gold Plate
Insert Material
Neoprene
Connector Style
Plug
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Mounting Type
Cable
Amperage Rating
13A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.