Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPSE 6C 620 SKT PLUG

  • Mfr # KPSE05106SF0

  • Zoro # G507515882


product price: $21.29
/ea

Key Features

Amperage Rating
13A
Grommet & Seals Material
Neoprene
Shielding
Yes
No. of Contacts
6
Shell Color
Olive Drab
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPSE05106SF0
Zoro #
G507515882
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
6#20

Details

Amperage Rating
13A
Grommet & Seals Material
Neoprene
Shielding
Yes
No. of Contacts
6
Shell Color
Olive Drab
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Specification
MIL-DTL-26482
Operating Voltage DC
850
Termination Method
Crimp
Shell Plating
Olive Drab Cadmium
Contact Style
Socket
Contacts Supplied
No
Insert Material
Neoprene
Shell Material
Aluminum Alloy
Service Rating
I
Sealing
IP67
Connector Type
Circular
Operating Voltage AC V RMS Max
600
Contact Material
Copper Alloy
Connector Style
Plug
Crimp Wire Gauge
24, 22, 20
Contact Mating Life
500
Mounting Type
Cable
Contact Plating
50 microinches Gold Plate
Insert Arrangement
45205
Insert Rotation/Keying
Normal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.