Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPSE 6C 620 SKT PLUG

  • Mfr # KPSE05E106S

  • Zoro # G307515822


product price: $26.29
/ea

Key Features

Rotation Angle
10
Shielding
Yes
Service Rating
I
Amperage Rating
13A
Specification
MIL-DTL-26482
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPSE05E106S
Zoro #
G307515822
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
6#20

Details

Rotation Angle
10
Shielding
Yes
Service Rating
I
Amperage Rating
13A
Specification
MIL-DTL-26482
Contact Plating
50 microinches Gold Plate
Contact Material
Copper Alloy
Termination Method
Crimp
Sealing
Unsealed
Contact Style
Socket
Insert Material
Neoprene
Grommet & Seals Material
Neoprene
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Shell Plating
Olive Drab Cadmium
Contacts Supplied
Yes
Connector Type
Circular
Insert Arrangement
45205
Operating Voltage DC
850
Shell Color
Olive Drab
Insert Rotation/Keying
Normal
Shell Material
Aluminum Alloy
Crimp Wire Gauge
24, 22, 20
Operating Voltage AC V RMS Max
600
Connector Style
Plug
Mounting Type
Cable
Contact Mating Life
500
No. of Contacts
6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.