Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPSE 6C 620 SKT PLUG

  • Mfr # KPSE06F106SA206F0

  • Zoro # G107515541


product price: $40.89
/ea

Key Features

Shell Plating
Black Zinc Cobalt
Contact Plating
50 microinches Gold Plate
Connector Type
Circular
Specification
MIL-DTL-26482
Operating Voltage DC
850
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPSE06F106SA206F0
Zoro #
G107515541
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
6#20

Details

Shell Plating
Black Zinc Cobalt
Contact Plating
50 microinches Gold Plate
Connector Type
Circular
Specification
MIL-DTL-26482
Operating Voltage DC
850
No. of Contacts
6
Insert Material
Neoprene
Crimp Wire Gauge
24, 22, 20
Contact Style
Socket
Operating Voltage AC V RMS Max
600
Insert Rotation/Keying
Normal
Shielding
Yes
Connector Style
Plug
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Termination Method
Crimp
Endbell Type
Cable Clamp
Shell Color
Black
Contacts Supplied
No
Mounting Type
Cable
Orientation
Straight
Grommet & Seals Material
Neoprene
Contact Mating Life
500
Service Rating
I
Insert Arrangement
45205
Contact Material
Copper Alloy
Amperage Rating
13A
Shell Material
Aluminum Alloy
Sealing
IP67

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.