
KPSE 6C 620 SKT PLUG
Mfr # KPSE06F106SWA206
Zoro # G707515446
product price: $43.25
/eaKey Features
Connector Style
Plug
Operating Voltage AC V RMS Max
600
Shell Plating
Black Zinc Cobalt
Insert Arrangement
45205
Shell Material
Aluminum Alloy
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KPSE06F106SWA206
Zoro #
G707515446
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
6#20
Details
Connector Style
Plug
Operating Voltage AC V RMS Max
600
Shell Plating
Black Zinc Cobalt
Insert Arrangement
45205
Shell Material
Aluminum Alloy
Service Rating
I
Contact Plating
50 microinches Gold Plate
Shell Color
Black
Amperage Rating
13A
Operating Voltage DC
850
Contact Material
Copper Alloy
Contact Mating Life
500
Contact Style
Socket
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Mounting Type
Cable
No. of Contacts
6
Insert Material
Neoprene
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.