Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPSE 8C 816 PIN PLUG

  • Mfr # KPSE05E168P

  • Zoro # G107564983


product price: $39.89
/ea

Key Features

Connector Style
Plug
Insert Rotation/Keying
Normal
Rotation Angle
16
Shell Color
Olive Drab
Contact Material
Copper Alloy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPSE05E168P
Zoro #
G107564983
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
8#16

Details

Connector Style
Plug
Insert Rotation/Keying
Normal
Rotation Angle
16
Shell Color
Olive Drab
Contact Material
Copper Alloy
Contact Plating
Gold
Service Rating
II
Contact Style
Pin
Shielding
Yes
Sealing
Unsealed
Connector Type
Circular
Specification
MIL-DTL-26482
Crimp Wire Gauge
20, 18, 16
Shell Material
Aluminum Alloy
Amperage Rating
13A
Insert Material
Neoprene
Contacts Supplied
Yes
Mounting Type
Cable
Contact Mating Life
500
No. of Contacts
8
Insert Arrangement
16-8
Operating Voltage DC
1275
Termination Method
Crimp
Shell Plating
Olive Drab Cadmium
Grommet & Seals Material
Neoprene
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Operating Voltage AC V RMS Max
1000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.