Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPSE 8C 816 PIN PLUG

  • Mfr # KPSE06E168PF0

  • Zoro # G907564817


product price: $37.85
/ea

Key Features

Contact Size
8#16
Amperage Rating
13A
Contact Style
Pin
Crimp Wire Gauge
20, 18, 16
Contact Mating Life
500
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPSE06E168PF0
Zoro #
G907564817
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
8#16

Details

Amperage Rating
13A
Contact Style
Pin
Crimp Wire Gauge
20, 18, 16
Contact Mating Life
500
Sealing
IP67
Endbell Type
Compression Nut
Termination Method
Crimp
Connector Type
Circular
Operating Voltage DC
1275
Shell Color
Olive Drab
Shell Material
Aluminum Alloy
Orientation
Straight
Contacts Supplied
No
Shielding
Yes
Insert Material
Neoprene
Connector Style
Plug
Insert Arrangement
16-8
Shell Plating
Olive Drab Cadmium
Service Rating
II
No. of Contacts
8
Mounting Type
Cable
Operating Voltage AC V RMS Max
1000
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Grommet & Seals Material
Neoprene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.