Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPSE 8C 816 PIN PLUG

  • Mfr # KPSE06E168PF42

  • Zoro # G207564784


product price: $39.89
/ea

Key Features

Shielding
Yes
Contact Material
Copper Alloy
Grommet & Seals Material
Neoprene
Mounting Type
Cable
Contact Mating Life
500
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KPSE06E168PF42
Zoro #
G207564784
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
8#16

Details

Shielding
Yes
Contact Material
Copper Alloy
Grommet & Seals Material
Neoprene
Mounting Type
Cable
Contact Mating Life
500
Contacts Supplied
Yes
Amperage Rating
13A
Connector Style
Plug
Endbell Type
Compression Nut
Shell Plating
Olive Drab Cadmium
Orientation
Straight
Service Rating
II
Shell Color
Olive Drab
Operating Voltage DC
1275
Connector Type
Circular
Operating Voltage AC V RMS Max
1000
Contact Plating
50 microinches Gold Plate on Activated Area
No. of Contacts
8
Shell Material
Aluminum Alloy
Insert Arrangement
16-8
Insert Material
Neoprene
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Contact Style
Pin
Termination Method
Crimp
Crimp Wire Gauge
20, 18, 16

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.