Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPSE 8C 816 PIN PLUG

  • Mfr # KPSE06E168PFO

  • Zoro # G507564859


product price: $33.29
/ea

Key Features

Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Contact Style
Pin
Shell Material
Aluminum Alloy
Crimp Wire Gauge
20, 18, 16
Amperage Rating
13A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPSE06E168PFO
Zoro #
G507564859
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
8#16

Details

Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Contact Style
Pin
Shell Material
Aluminum Alloy
Crimp Wire Gauge
20, 18, 16
Amperage Rating
13A
Orientation
Straight
Operating Voltage DC
1275
Operating Voltage AC V RMS Max
1000
Contacts Supplied
No
Connector Type
Circular
Shell Color
Olive Drab
Endbell Type
Compression Nut
Connector Style
Plug
Contact Mating Life
500
Sealing
IP67
Grommet & Seals Material
Neoprene
Insert Material
Neoprene
Shell Plating
Olive Drab Cadmium
Service Rating
II
No. of Contacts
8
Mounting Type
Cable
Insert Arrangement
16-8
Shielding
Yes
Termination Method
Crimp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.