Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPSE 8C 816 PIN PLUG

  • Mfr # KPSE06E168PLC

  • Zoro # G207564838


product price: $33.29
/ea

Key Features

Operating Voltage DC
1275
No. of Contacts
8
Connector Type
Circular
Shell Color
Olive Drab
Termination Method
Crimp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPSE06E168PLC
Zoro #
G207564838
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
8#16

Details

Operating Voltage DC
1275
No. of Contacts
8
Connector Type
Circular
Shell Color
Olive Drab
Termination Method
Crimp
Amperage Rating
13A
Endbell Type
Compression Nut
Shell Material
Aluminum Alloy
Contacts Supplied
No
Crimp Wire Gauge
20, 18, 16
Contact Style
Pin
Sealing
IP67
Shell Plating
Olive Drab Cadmium
Operating Voltage AC V RMS Max
1000
Grommet & Seals Material
Neoprene
Mounting Type
Cable
Contact Mating Life
500
Service Rating
II
Shielding
Yes
Connector Style
Plug
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Insert Arrangement
16-8
Insert Material
Neoprene
Orientation
Straight

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.