Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPSE 8C 816 PIN PLUG

  • Mfr # KPSE06E168PW

  • Zoro # G807564863


product price: $33.49
/ea

Key Features

Specification
MIL-DTL-26482 Style
Amperage Rating
13A
Insert Rotation/Keying
W
Contacts Supplied
Yes
Endbell Type
Compression Nut
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KPSE06E168PW
Zoro #
G807564863
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
8#16

Details

Specification
MIL-DTL-26482 Style
Amperage Rating
13A
Insert Rotation/Keying
W
Contacts Supplied
Yes
Endbell Type
Compression Nut
Termination Method
Crimp
Service Rating
II
Connector Type
Connector Circular
Grommet & Seals Material
Neoprene
Contact Plating
50 microinches Gold Plate on Activated Area
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Insert Arrangement
16-8
Shell Color
Olive Drab
Contact Style
Pin
Mounting Type
Cable
Contact Mating Life
500
Sealing
IP67
Connector Style
Plug
Rotation Angle
54
Insert Material
Neoprene
Contact Material
Copper Alloy
Orientation
Straight
Crimp Wire Gauge
20, 18, 16
Shielding
Yes
No. of Contacts
8
Operating Voltage AC V RMS Max
1000
Shell Plating
Olive Drab Cadmium
Operating Voltage DC
1275
Shell Material
Aluminum Alloy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.