Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPSE 8C 816 PIN PLUG

  • Mfr # KPSE06E168PWF0

  • Zoro # G107564792


product price: $33.29
/ea

Key Features

Rotation Angle
54
Insert Material
Neoprene
Contacts Supplied
No
Amperage Rating
13A
Grommet & Seals Material
Neoprene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPSE06E168PWF0
Zoro #
G107564792
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
8#16

Details

Rotation Angle
54
Insert Material
Neoprene
Contacts Supplied
No
Amperage Rating
13A
Grommet & Seals Material
Neoprene
Contact Style
Pin
Endbell Type
Compression Nut
Connector Type
Circular
Operating Voltage AC V RMS Max
1000
Shell Material
Aluminum Alloy
Connector Style
Plug
Service Rating
II
Mounting Type
Cable
Crimp Wire Gauge
20, 18, 16
Shell Color
Olive Drab
Shell Plating
Olive Drab Cadmium
Shielding
Yes
Orientation
Straight
No. of Contacts
8
Termination Method
Crimp
Operating Voltage DC
1275
Insert Rotation/Keying
W
Sealing
IP67
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Insert Arrangement
16-8
Contact Mating Life
500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.