Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPSE 8C 816 PIN PLUG

  • Mfr # KPSE06E168PWFO

  • Zoro # G807565099


product price: $33.29
/ea

Key Features

Insert Material
Neoprene
Service Rating
II
Contact Mating Life
500
Contact Style
Pin
Connector Type
Circular
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPSE06E168PWFO
Zoro #
G807565099
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
8#16

Details

Insert Material
Neoprene
Service Rating
II
Contact Mating Life
500
Contact Style
Pin
Connector Type
Circular
Shell Plating
Olive Drab Cadmium
Rotation Angle
54
Shielding
Yes
Sealing
IP67
Operating Voltage DC
1275
No. of Contacts
8
Orientation
Straight
Connector Style
Plug
Termination Method
Crimp
Shell Material
Aluminum Alloy
Contacts Supplied
No
Operating Voltage AC V RMS Max
1000
Mounting Type
Cable
Grommet & Seals Material
Neoprene
Insert Rotation/Keying
W
Amperage Rating
13A
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Crimp Wire Gauge
20, 18, 16
Endbell Type
Compression Nut
Insert Arrangement
16-8
Shell Color
Olive Drab

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.