Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPSE 8C 816 PIN PLUG

  • Mfr # KPSE06F168PA206

  • Zoro # G907565234


product price: $60.89
/ea

Key Features

Contact Plating
Gold
No. of Contacts
8
Insert Material
Neoprene
Operating Voltage DC
1275
Rotation Angle
16
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPSE06F168PA206
Zoro #
G907565234
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
8#16

Details

Contact Plating
Gold
No. of Contacts
8
Insert Material
Neoprene
Operating Voltage DC
1275
Rotation Angle
16
Orientation
Straight
Crimp Wire Gauge
20, 18, 16
Mounting Type
Cable
Shell Color
Black
Shell Material
Aluminum Alloy
Insert Rotation/Keying
Normal
Service Rating
II
Connector Type
Circular
Insert Arrangement
16-8
Shell Plating
Black Zinc Cobalt
Contacts Supplied
Yes
Contact Mating Life
500
Grommet & Seals Material
Neoprene
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Amperage Rating
13A
Endbell Type
Potting Cup
Sealing
Sealed
Contact Style
Pin
Connector Style
Plug
Specification
MIL-DTL-26482
Contact Material
Copper Alloy
Shielding
Yes
Termination Method
Crimp
Operating Voltage AC V RMS Max
1000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.