Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPSE 8C 816 PIN PLUG

  • Mfr # KPSE06F168PDX

  • Zoro # G807565204


product price: $53.65
/ea

Key Features

Sealing
IP67
Contact Mating Life
500
Shell Material
Aluminum Alloy
Contacts Supplied
Yes
Contact Material
Copper Alloy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPSE06F168PDX
Zoro #
G807565204
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
8#16

Details

Sealing
IP67
Contact Mating Life
500
Shell Material
Aluminum Alloy
Contacts Supplied
Yes
Contact Material
Copper Alloy
Mounting Type
Cable
Amperage Rating
13A
Insert Material
Neoprene
Operating Voltage DC
1275
Contact Plating
50 microinches Gold Plate
Crimp Wire Gauge
20, 18, 16
Contact Style
Pin
Insert Arrangement
16-8
No. of Contacts
8
Orientation
Straight
Shielding
Yes
Shell Color
Olive Drab
Connector Style
Plug
Insert Rotation/Keying
Normal
Service Rating
II
Termination Method
Crimp
Specification
MIL-DTL-26482
Shell Plating
Olive Drab Cadmium
Grommet & Seals Material
Neoprene
Endbell Type
Cable Clamp
Connector Type
Circular
Operating Voltage AC V RMS Max
1000
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.