Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPSE 8C 816 PIN PLUG

  • Mfr # KPSE06F168PF187

  • Zoro # G007565172


product price: $53.19
/ea

Key Features

Sealing
IP67
Shell Material
Aluminum Alloy
Insert Arrangement
16-8
Shell Color
Olive Drab
Operating Voltage DC
1275
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KPSE06F168PF187
Zoro #
G007565172
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
8#16

Details

Sealing
IP67
Shell Material
Aluminum Alloy
Insert Arrangement
16-8
Shell Color
Olive Drab
Operating Voltage DC
1275
Specification
MIL-DTL-26482
Insert Material
Neoprene
Crimp Wire Gauge
20, 18, 16
Contact Plating
50 microinches Gold Plate
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Shell Plating
Olive Drab Cadmium
Mounting Type
Cable
Termination Method
Crimp
Service Rating
II
Operating Voltage AC V RMS Max
1000
Grommet & Seals Material
Neoprene
Endbell Type
Cable Clamp
Contact Material
Copper Alloy
Contact Mating Life
500
Shielding
Yes
No. of Contacts
8
Connector Type
Circular
Contact Style
Pin
Amperage Rating
13A
Connector Style
Plug
Contacts Supplied
Yes
Orientation
Straight
Insert Rotation/Keying
Normal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.