Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPSE 8C 816 PIN PLUG

  • Mfr # KPSE06F168PFO

  • Zoro # G607565220


product price: $47.99
/ea

Key Features

Contact Style
Pin
Orientation
Straight
Grommet & Seals Material
Neoprene
Operating Voltage DC
1275
Service Rating
II
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPSE06F168PFO
Zoro #
G607565220
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
8#16

Details

Contact Style
Pin
Orientation
Straight
Grommet & Seals Material
Neoprene
Operating Voltage DC
1275
Service Rating
II
Termination Method
Crimp
Operating Voltage AC V RMS Max
1000
Contact Mating Life
500
Amperage Rating
13A
Mounting Type
Cable
Contacts Supplied
No
Shielding
Yes
Connector Style
Plug
Insert Material
Neoprene
Connector Type
Circular
Endbell Type
Cable Clamp
Crimp Wire Gauge
20, 18, 16
No. of Contacts
8
Shell Color
Olive Drab
Shell Material
Aluminum Alloy
Shell Plating
Olive Drab Cadmium
Sealing
IP67
Insert Arrangement
16-8
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.