Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPSE 8C 816 PIN PLUG

  • Mfr # KPSE06F168PLC

  • Zoro # G507565016


product price: $42.25
/ea

Key Features

Grommet & Seals Material
Neoprene
Operating Voltage AC V RMS Max
1000
Insert Material
Neoprene
Shell Material
Aluminum Alloy
Contacts Supplied
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPSE06F168PLC
Zoro #
G507565016
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
8#16

Details

Grommet & Seals Material
Neoprene
Operating Voltage AC V RMS Max
1000
Insert Material
Neoprene
Shell Material
Aluminum Alloy
Contacts Supplied
No
Sealing
IP67
Contact Mating Life
500
Contact Style
Pin
Shell Color
Olive Drab
Mounting Type
Cable
Amperage Rating
13A
No. of Contacts
8
Connector Style
Plug
Insert Arrangement
16-8
Connector Type
Circular
Termination Method
Crimp
Service Rating
II
Shielding
Yes
Crimp Wire Gauge
20, 18, 16
Orientation
Straight
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Endbell Type
Cable Clamp
Shell Plating
Olive Drab Cadmium
Operating Voltage DC
1275

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.