Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPSE 8C 816 PIN PLUG

  • Mfr # KPSE06F168PWF0

  • Zoro # G407564997


product price: $47.99
/ea

Key Features

No. of Contacts
8
Orientation
Straight
Connector Type
Circular
Insert Rotation/Keying
W
Mounting Type
Cable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPSE06F168PWF0
Zoro #
G407564997
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
8#16

Details

No. of Contacts
8
Orientation
Straight
Connector Type
Circular
Insert Rotation/Keying
W
Mounting Type
Cable
Insert Material
Neoprene
Grommet & Seals Material
Neoprene
Insert Arrangement
16-8
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Contacts Supplied
No
Sealing
IP67
Crimp Wire Gauge
20, 18, 16
Contact Mating Life
500
Amperage Rating
13A
Shielding
Yes
Operating Voltage AC V RMS Max
1000
Shell Plating
Olive Drab Cadmium
Contact Style
Pin
Shell Material
Aluminum Alloy
Service Rating
II
Shell Color
Olive Drab
Operating Voltage DC
1275
Endbell Type
Cable Clamp
Connector Style
Plug
Termination Method
Crimp
Rotation Angle
54

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.