Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPSE 8C 816 PIN PLUG

  • Mfr # KPSE06F168PYF0

  • Zoro # G607565138


product price: $47.99
/ea

Key Features

Sealing
IP67
Shell Plating
Olive Drab Cadmium
Contacts Supplied
No
Crimp Wire Gauge
20, 18, 16
No. of Contacts
8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPSE06F168PYF0
Zoro #
G607565138
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
8#16

Details

Sealing
IP67
Shell Plating
Olive Drab Cadmium
Contacts Supplied
No
Crimp Wire Gauge
20, 18, 16
No. of Contacts
8
Connector Type
Circular
Mounting Type
Cable
Insert Rotation/Keying
Y
Grommet & Seals Material
Neoprene
Orientation
Straight
Operating Voltage DC
1275
Operating Voltage AC V RMS Max
1000
Endbell Type
Cable Clamp
Insert Material
Neoprene
Shell Material
Aluminum Alloy
Termination Method
Crimp
Shielding
Yes
Rotation Angle
180
Connector Style
Plug
Contact Style
Pin
Service Rating
II
Insert Arrangement
16-8
Amperage Rating
13A
Shell Color
Olive Drab
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Contact Mating Life
500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.