Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPSE 8C 816 PIN PLUG

  • Mfr # KPSE06F168PYFO

  • Zoro # G307565131


product price: $38.39
/ea

Key Features

Sealing
IP67
Service Rating
II
Termination Method
Crimp
Endbell Type
Cable Clamp
Contact Style
Pin
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPSE06F168PYFO
Zoro #
G307565131
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
8#16

Details

Sealing
IP67
Service Rating
II
Termination Method
Crimp
Endbell Type
Cable Clamp
Contact Style
Pin
Connector Type
Circular
Shielding
Yes
Insert Material
Neoprene
Shell Plating
Olive Drab Cadmium
Mounting Type
Cable
Contact Mating Life
500
No. of Contacts
8
Orientation
Straight
Connector Style
Plug
Insert Rotation/Keying
Y
Amperage Rating
13A
Crimp Wire Gauge
20, 18, 16
Operating Voltage AC V RMS Max
1000
Operating Voltage DC
1275
Shell Material
Aluminum Alloy
Contacts Supplied
No
Shell Color
Olive Drab
Grommet & Seals Material
Neoprene
Rotation Angle
180
Insert Arrangement
16-8
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.