Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPSE 8C 816 PIN PLUG

  • Mfr # KPSE06F168PYLC

  • Zoro # G107565140


product price: $38.39
/ea

Key Features

Grommet & Seals Material
Neoprene
Shell Plating
Olive Drab Cadmium
Operating Voltage AC V RMS Max
1000
Mounting Type
Cable
Shell Color
Olive Drab
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPSE06F168PYLC
Zoro #
G107565140
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
8#16

Details

Grommet & Seals Material
Neoprene
Shell Plating
Olive Drab Cadmium
Operating Voltage AC V RMS Max
1000
Mounting Type
Cable
Shell Color
Olive Drab
Insert Arrangement
16-8
Operating Voltage DC
1275
Insert Rotation/Keying
Y
Connector Style
Plug
Sealing
IP67
Crimp Wire Gauge
20, 18, 16
Termination Method
Crimp
Contact Mating Life
500
Contact Style
Pin
Orientation
Straight
Rotation Angle
180
Connector Type
Circular
Contacts Supplied
No
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Endbell Type
Cable Clamp
No. of Contacts
8
Shielding
Yes
Shell Material
Aluminum Alloy
Amperage Rating
13A
Insert Material
Neoprene
Service Rating
II

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.