Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPSE 8C 816 PIN PLUG

  • Mfr # KPSE06F168PZ

  • Zoro # G307564851


product price: $45.85
/ea

Key Features

Service Rating
II
Contacts Supplied
Yes
Insert Arrangement
16-8
Rotation Angle
331
Contact Material
Copper Alloy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPSE06F168PZ
Zoro #
G307564851
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
8#16

Details

Service Rating
II
Contacts Supplied
Yes
Insert Arrangement
16-8
Rotation Angle
331
Contact Material
Copper Alloy
Termination Method
Crimp
Sealing
IP67
Shell Color
Olive Drab
Contact Plating
50 microinches Gold Plate on Activated Area
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Amperage Rating
13A
Mounting Type
Cable
Connector Type
Circular
Shielding
Yes
Shell Plating
Olive Drab Cadmium
Connector Style
Plug
Contact Style
Pin
Operating Voltage DC
1275
Orientation
Straight
Insert Material
Neoprene
Endbell Type
Cable Clamp
Operating Voltage AC V RMS Max
1000
Contact Mating Life
500
Shell Material
Aluminum Alloy
Insert Rotation/Keying
Z
Grommet & Seals Material
Neoprene
No. of Contacts
8
Crimp Wire Gauge
20, 18, 16

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.