Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPSE 8C 816 PIN PLUG

  • Mfr # KPSE06F168PZF0

  • Zoro # G707564895


product price: $47.99
/ea

Key Features

Connector Type
Circular
Insert Material
Neoprene
Contacts Supplied
No
Termination Method
Crimp
Insert Rotation/Keying
Z
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPSE06F168PZF0
Zoro #
G707564895
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
8#16

Details

Connector Type
Circular
Insert Material
Neoprene
Contacts Supplied
No
Termination Method
Crimp
Insert Rotation/Keying
Z
Crimp Wire Gauge
20, 18, 16
Contact Mating Life
500
Shielding
Yes
Endbell Type
Cable Clamp
Orientation
Straight
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Operating Voltage AC V RMS Max
1000
Operating Voltage DC
1275
Mounting Type
Cable
No. of Contacts
8
Shell Material
Aluminum Alloy
Grommet & Seals Material
Neoprene
Connector Style
Plug
Insert Arrangement
16-8
Shell Plating
Olive Drab Cadmium
Service Rating
II
Rotation Angle
331
Shell Color
Olive Drab
Sealing
IP67
Amperage Rating
13A
Contact Style
Pin

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.