Zoro Homepage

KPSE 8C 816 PIN PLUG

  • Mfr # KPSE6E168PF185

  • Zoro # G107564860


product price: $50.79
/ea

Key Features

No. of Contacts
8
Service Rating
II
Amperage Rating
13A
Insert Arrangement
16-8
Shell Color
Olive Drab
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPSE6E168PF185
Zoro #
G107564860
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
8#16

Details

No. of Contacts
8
Service Rating
II
Amperage Rating
13A
Insert Arrangement
16-8
Shell Color
Olive Drab
Shell Plating
Olive Drab Cadmium
Operating Voltage DC
1275
Connector Style
Plug
Mounting Type
Cable
Operating Voltage AC V RMS Max
1000
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Insert Material
Neoprene
Shell Material
Aluminum Alloy
Contact Style
Pin

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.