Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPSE 8C 816 PIN RECP

  • Mfr # KPSE01E168PY

  • Zoro # G407569619


product price: $26.95
/ea

Key Features

Crimp Wire Gauge
20, 18, 16
Connector Type
Circular
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Operating Voltage DC
1275
Mounting Type
Cable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPSE01E168PY
Zoro #
G407569619
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
8#16

Details

Crimp Wire Gauge
20, 18, 16
Connector Type
Circular
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Operating Voltage DC
1275
Mounting Type
Cable
Shell Color
Olive Drab
Shell Material
Aluminum Alloy
Operating Voltage AC V RMS Max
1000
Orientation
Straight
Shell Plating
Olive Drab Cadmium
Connector Style
Receptacle
Insert Material
Neoprene
Contact Mating Life
500
Contact Plating
50 microinches Gold Plate on Activated Area
Contact Style
Pin
Service Rating
II
Contacts Supplied
Yes
No. of Contacts
8
Amperage Rating
13A
Insert Rotation/Keying
Y
Rotation Angle
180
Contact Material
Copper Alloy
Shielding
Yes
Endbell Type
Compression Nut
Grommet & Seals Material
Neoprene
Sealing
IP67
Termination Method
Crimp
Insert Arrangement
16-8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.