Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPSE 8C 816 PIN RECP

  • Mfr # KPSE01E168PYFO

  • Zoro # G707569432


product price: $29.65
/ea

Key Features

Grommet & Seals Material
Neoprene
Operating Voltage DC
1275
Contact Style
Pin
Amperage Rating
13A
Shell Material
Aluminum Alloy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPSE01E168PYFO
Zoro #
G707569432
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
8#16

Details

Grommet & Seals Material
Neoprene
Operating Voltage DC
1275
Contact Style
Pin
Amperage Rating
13A
Shell Material
Aluminum Alloy
Service Rating
II
Sealing
IP67
Insert Material
Neoprene
Connector Style
Receptacle
Termination Method
Crimp
Orientation
Straight
Contacts Supplied
No
No. of Contacts
8
Endbell Type
Compression Nut
Crimp Wire Gauge
20, 18, 16
Insert Arrangement
16-8
Operating Voltage AC V RMS Max
1000
Rotation Angle
180
Shell Plating
Olive Drab Cadmium
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Connector Type
Circular
Shielding
Yes
Mounting Type
Cable
Insert Rotation/Keying
Y
Shell Color
Olive Drab
Contact Mating Life
500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.